Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 106484CVS
- Zoro # G923437348
product price:
$
472.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Canvas
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
No Mounting Hardware
Seat Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106484CVS
- Zoro #
- G923437348
- UPC #
- 819085017922
- Country of Origin
- United States
- Leg Color
- Canvas
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- Arms Included
- Features
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Seat Color
- Canvas
- Model Name
- Sentinel Arm Chair
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Seat Width
- 19 in
- Seat Height
- 18 in
- Overall Width
- 24 in
- Seat Depth
- 18 in
- Overall Depth
- 24 in
- Overall Height
- 33 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.