Chair
- Mfr # 272OCS
- Zoro # G723434981
product price:Â
$
465.99
/ea
Key Features
Leg Material
Polyethylene
Seat Width
25 in
Modular Component Type
Standalone
Overall Height
33 in
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272OCS
- Zoro #
- G723434981
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Model Name
- Sync Slim Chair
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Overcast
- Features
- Seat Color
- Overcast
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
Dimensions
- Seat Width
- 25 in
- Overall Height
- 33 in
- Overall Width
- 25 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.