Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484CLKT
- Zoro # G223433293
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Overall Width
22 in
Assembly
Assembled
Seat Height
19 in
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484CLKT
- Zoro #
- G223433293
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Crew Chair
- Assembly
- Assembled
- Includes Arms
- No Arms
- Product Type
- Armless Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Model Name
- Crew Armless Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Claylight
- Modular Component Type
- Standalone
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Material
- Polyethylene
Dimensions
- Overall Width
- 22 in
- Seat Height
- 19 in
- Overall Height
- 32 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.