Crew Chair
- Mfr # 7484BKKT
- Zoro # G523433542
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Model Name
Crew Arm Chair
Assembly
Assembled
Features
Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Includes Mounting Hardware
No Mounting Hardware
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484BKKT
- Zoro #
- G523433542
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Crew Arm Chair
- Assembly
- Assembled
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Black
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Dependent
- Weight Capacity
- 1,000 lb
- Includes Arms
- Arms Included
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Arm Chair
Dimensions
- Overall Width
- 32 in
- Overall Height
- 25 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.