Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 22SGG
- Zoro # G423430962
product price:Â
$
3,809.99
/ea
Key Features
Includes Arms
Arms Included
Seat Width
19 1/2 in
Seat Color
Stone Gray
Flammability Standards
UL 94HB
Seat Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22SGG
- Zoro #
- G423430962
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Arms Included
- Seat Color
- Stone Gray
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Item
- Chair
Dimensions
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 55 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.