Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484BNKT
- Zoro # G423436780
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Width
22 in
Seat Depth
26 in
Overall Width
32 in
Overall Depth
26 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484BNKT
- Zoro #
- G423436780
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Brown
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Arm Chair
- Includes Arms
- Arms Included
- Weight Capacity
- 1,000 lb
- Model Name
- Crew Arm Chair
- Leg Material
- Polyethylene
- Item
- Crew Chair
- Modular Component Type
- Dependent
Dimensions
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Overall Depth
- 26 in
- Overall Height
- 25 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.