Crew Chair
- Mfr # 7484GNKT
- Zoro # G023426969
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Assembly
Assembled
Leg Material
Polyethylene
Overall Height
25 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484GNKT
- Zoro #
- G023426969
- UPC #
- -
- Country of Origin
- United States
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Product Type
- Arm Chair
- Model Name
- Crew Arm Chair
- Modular Component Type
- Dependent
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Green
Dimensions
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Overall Width
- 32 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.