Crew Chair
- Mfr # 7484MS
- Zoro # G823434652
product price:
$
485.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Model Name
Crew Arm Chair
Seat Material
Polyethylene
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484MS
- Zoro #
- G823434652
- UPC #
- 819085015256
- Country of Origin
- United States
- Item
- Crew Chair
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Model Name
- Crew Arm Chair
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Leg Color
- Moss
- Leg Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Modular Component Type
- Dependent
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Arm Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Height
- 25 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Overall Width
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.