Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 30IGG
- Zoro # G923436297
product price:Â
$
2,653.99
/ea
Key Features
Overall Width
77 in
Weight Capacity
2,000 lb
Includes Arms
No Arms
Model Name
Structured Seating
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30IGG
- Zoro #
- G923436297
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Includes Arms
- No Arms
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
Dimensions
- Overall Width
- 77 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.