Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484OCKT
- Zoro # G323437306
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Modular Component Type
Dependent
Seat Height
19 in
Seat Width
22 in
Seat Color
Overcast
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484OCKT
- Zoro #
- G323437306
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Dependent
- Seat Color
- Overcast
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Overcast
- Weight Capacity
- 1,000 lb
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Accepts Ballast
- Ballast Accepted
- Item
- Crew Chair
- Model Name
- Crew Arm Chair
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Product Type
- Arm Chair
Dimensions
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.