Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484AQKT
- Zoro # G323430505
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Leg Material
Polyethylene
Seat Depth
26 in
Seat Material
Polyethylene
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484AQKT
- Zoro #
- G323430505
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Product Type
- Armless Chair
- Seat Color
- Aqua
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Aqua
- Item
- Crew Chair
- Model Name
- Crew Armless Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Overall Width
- 22 in
- Overall Height
- 32 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.