Crew Chair
- Mfr # 7484SE
- Zoro # G623437235
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Features
Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Overall Width
32 in
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Seat Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484SE
- Zoro #
- G623437235
- UPC #
- 819085015270
- Country of Origin
- United States
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Leg Color
- Seagrass
- Item
- Crew Chair
- Seat Color
- Seagrass
- Product Type
- Arm Chair
- Leg Material
- Polyethylene
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Crew Arm Chair
Dimensions
- Overall Width
- 32 in
- Seat Depth
- 26 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Overall Height
- 25 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.