Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484SEKT
- Zoro # G523432873
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Accepted
Leg Color
Seagrass
Flammability Standards
CAL 133, UL 94 HB
Seat Height
19 in
Model Name
Crew Arm Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484SEKT
- Zoro #
- G523432873
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Seagrass
- Item
- Crew Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Crew Arm Chair
- Modular Component Type
- Dependent
- Includes Arms
- Arms Included
- Leg Material
- Polyethylene
- Product Type
- Arm Chair
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Assembly
- Assembled
- Seat Color
- Seagrass
Dimensions
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.