Desk
- Mfr # 7603CV
- Zoro # G623430267
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Floor Mount Free Standing Laminate Desk
Includes Game Top
No Game Top
Standards
ISO
Accepts Ballast
Ballast Not Accepted
Support Style
Bolt to Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7603CV
- Zoro #
- G623430267
- UPC #
- 819085019391
- Country of Origin
- United States
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
- Includes Game Top
- No Game Top
- Standards
- ISO
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- Support Style
- Bolt to Wall
- Tabletop Color
- Canvas
- Shape
- Rectangle
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Frame Color
- Canvas
Dimensions
- Overall Width
- 36 in
- Overall Height
- 29 in
- Overall Depth
- 24 in
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.