Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610CL
- Zoro # G223437796
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wall-Mount Desk
Overall Depth
20 in
Model Name
Endurance(TM) Wall Mount Laminate Desk
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610CL
- Zoro #
- G223437796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20 in
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Overall Width
- 36 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Product Type
- Wall-Mount Desk
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Desk
- Includes Game Top
- No Game Top
- Frame Color
- Claylight
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Tabletop Color
- Claylight
- Standards
- ISO 22196
- Support Style
- Bolt to Wall
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.