Desk
- Mfr # 7605TD
- Zoro # G023427706
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Flammability Standards
CAL 133, UL 94 HB
Overall Height
29 in
Standards
ISO
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605TD
- Zoro #
- G023427706
- UPC #
- 819085012941
- Country of Origin
- United States
- Shape
- Rectangle
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO
- Assembly
- Partially Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Model Name
- Endurance(TM) Wall Mount Desk
- Item
- Desk
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Frame Color
- Tide
- Support Style
- Bolt to Wall
- Tabletop Color
- Tide
- Product Type
- Wall-Mount Desk
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.