Desk
- Mfr # 7603OC
- Zoro # G323437498
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Support Style
Bolt to Wall
Model Name
Endurance(TM) Floor Mount Free Standing Laminate Desk
Overall Depth
24 in
Tabletop Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7603OC
- Zoro #
- G323437498
- UPC #
- 819085012415
- Country of Origin
- United States
- Support Style
- Bolt to Wall
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
- Item
- Desk
- Tabletop Color
- Overcast
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Shape
- Rectangle
- Frame Color
- Overcast
- Includes Game Top
- No Game Top
- Standards
- ISO
- Structural Material
- Polyethylene
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.