Desk
- Mfr # 8601OC
- Zoro # G723437159
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Frame Color
Overcast
Accepts Ballast
Ballast Not Accepted
Overall Height
11 in
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601OC
- Zoro #
- G723437159
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 in
- Overall Depth
- 18 in
- Overall Width
- 30 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Overcast
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- Includes Game Top
- No Game Top
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Support Style
- Bolt to Wall
- Tabletop Color
- Overcast
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Workstation Desk
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Shape
- Rectangle
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.