Desk
- Mfr # 7605CV
- Zoro # G423436834
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Overall Height
29 in
Model Name
Endurance(TM) Wall Mount Desk
Product Type
Wall-Mount Desk
Frame Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7605CV
- Zoro #
- G423436834
- UPC #
- 819085017816
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
- Model Name
- Endurance(TM) Wall Mount Desk
- Product Type
- Wall-Mount Desk
- Frame Color
- Canvas
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- Shape
- Rectangle
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Tabletop Color
- Canvas
- Support Style
- Bolt to Wall
- Assembly
- Partially Assembled
- Standards
- ISO
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Desk Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.