Desk
- Mfr # 7611SE
- Zoro # G523431395
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 22196
Model Name
Endurance(TM) Wall Mount Desk
Assembly
Partially Assembled
Structural Material
Polyethylene
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611SE
- Zoro #
- G523431395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Wall Mount Desk
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Item
- Desk
- Product Type
- Wall-Mount Desk
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Support Style
- Bolt to Wall
- ADA Compliant
- ADA Compliant
- Frame Color
- Seagrass
- Tabletop Color
- Seagrass
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.