Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700BY
- Zoro # G023431826
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Desk Slim
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Assembly
Partially Assembled
Overall Width
30 in
Overall Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700BY
- Zoro #
- G023431826
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Desk Slim
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Item
- Desk
- Shape
- Rectangle
- Tabletop Color
- Burgundy
- Support Style
- Bolt to Wall
- Structural Material
- Polyethylene
- Standards
- ISO
- Frame Color
- Burgundy
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
Dimensions
- Overall Width
- 30 in
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.