Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8601CV
- Zoro # G623434449
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 in
Support Style
Bolt to Wall
Includes Game Top
No Game Top
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601CV
- Zoro #
- G623434449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 in
- Overall Width
- 30 in
- Overall Depth
- 18 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Support Style
- Bolt to Wall
- Item
- Desk
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Canvas
- Assembly
- Partially Assembled
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Shape
- Rectangle
- Frame Color
- Canvas
- Model Name
- Endurance(TM) Workstation Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.