Desk
- Mfr # 7607TD
- Zoro # G223436263
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Overall Depth
24 in
Assembly
Partially Assembled
Flammability Standards
CAL 133, UL 94 HB
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7607TD
- Zoro #
- G223436263
- UPC #
- 819085018998
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Details
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Freestanding Desk
- Frame Color
- Tide
- Accepts Ballast
- Ballast Not Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Standards
- ISO 22196
- Shape
- Rectangle
- Tabletop Color
- Tide
- Structural Material
- Polyethylene
- Product Type
- Freestanding Desk
- Item
- Desk
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.