Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610BG
- Zoro # G323434657
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Overall Depth
20 in
Product Type
Wall-Mount Desk
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610BG
- Zoro #
- G323434657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Product Type
- Wall-Mount Desk
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Frame Color
- Blue/Gray
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Blue/Gray
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Standards
- ISO 22196
- Item
- Desk
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Shape
- Rectangle
- Support Style
- Bolt to Wall
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.