Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610OC
- Zoro # G823436991
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wall-Mount Desk
Structural Material
Polyethylene
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Includes Game Top
No Game Top
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610OC
- Zoro #
- G823436991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Overall Width
- 36 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Product Type
- Wall-Mount Desk
- Structural Material
- Polyethylene
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Item
- Desk
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Frame Color
- Overcast
- Tabletop Material
- Polyethylene
- Shape
- Rectangle
- Tabletop Color
- Overcast
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.