Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7608OC
- Zoro # G723437210
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Model Name
Endurance(TM) Freestanding Desk
Shape
Rectangle
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608OC
- Zoro #
- G723437210
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Freestanding Desk
- Shape
- Rectangle
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Overcast
- Product Type
- Freestanding Desk
- Assembly
- Partially Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Item
- Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Overcast
Dimensions
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.