Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7608SE
- Zoro # G023434766
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Model Name
Endurance(TM) Freestanding Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608SE
- Zoro #
- G023434766
- UPC #
- 819085019315
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Item
- Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Model Name
- Endurance(TM) Freestanding Desk
- Tabletop Material
- Polyethylene
- Shape
- Rectangle
- Product Type
- Freestanding Desk
- Tabletop Color
- Seagrass
- Structural Material
- Polyethylene
- Frame Color
- Seagrass
- Standards
- ISO 22196
- Assembly
- Partially Assembled
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.