Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611SG
- Zoro # G723435049
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Assembly
Partially Assembled
Frame Color
Stone Gray
Structural Material
Polyethylene
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611SG
- Zoro #
- G723435049
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Frame Color
- Stone Gray
- Structural Material
- Polyethylene
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Support Style
- Bolt to Wall
- Tabletop Color
- Stone Gray
- Item
- Desk
- Standards
- ISO 22196
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Product Type
- Wall-Mount Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Wall Mount Desk
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.