Desk
- Mfr # 7611BY
- Zoro # G423437527
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38 in
Structural Material
Polyethylene
Shape
Rectangle
Frame Color
Burgundy
Features
Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7611BY
- Zoro #
- G423437527
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Frame Color
- Burgundy
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Item
- Desk
- Support Style
- Bolt to Wall
- Tabletop Color
- Burgundy
- Product Type
- Wall-Mount Desk
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Wall Mount Desk
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
Dimensions
- Overall Width
- 38 in
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.