Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7608TD
- Zoro # G523436796
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 22196
Features
Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Tabletop Material
Polyethylene
Structural Material
Polyethylene
Product Type
Freestanding Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608TD
- Zoro #
- G523436796
- UPC #
- 819085019155
- Country of Origin
- United States
- Standards
- ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Product Type
- Freestanding Desk
- Frame Color
- Tide
- Assembly
- Partially Assembled
- Item
- Desk
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Freestanding Desk
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Option to Add Custom Laminate Surface
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.