Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8601SE
- Zoro # G723436282
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Accepts Ballast
Ballast Not Accepted
Tabletop Material
Polyethylene
Includes Game Top
No Game Top
Model Name
Endurance(TM) Workstation Desk
Frame Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601SE
- Zoro #
- G723436282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 30 in
- Overall Height
- 11 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Item
- Desk
- Model Name
- Endurance(TM) Workstation Desk
- Frame Color
- Seagrass
- Structural Material
- Polyethylene
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Support Style
- Bolt to Wall
- Tabletop Color
- Seagrass
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Shape
- Rectangle
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.