Endurance Rocking Chair, Sand Seat, 30 in W 45 in L 40 in H, Polyethylene Seat

  • Mfr # 146484SD

  • Zoro # G005912848


product price:  $685.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Sand
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146484SD
Zoro #
G005912848
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
30 in
Overall Depth
45 in
Seat Width
20 in
Width
32 in
Diameter
43 in
Height
40 in
Seat Depth
17 in
Length
43 in

Details

Item
Rocking Chair
Seat Color
Sand
Seat Material
Polyethylene
Frame Material
Plastic
Color
Sand
Series
Endurance
Surface Material
Polyethylene
Assembly
Assembled
Weight Capacity
500 lb
Features
Ballast Door, Sound Dampening
Standards
ISO 22196
Shape
Round
Secure Facility Type
Prison and Correctional Facilities
Leg Color
Sand
Includes Mounting Hardware
No Mounting Hardware
Number of Seats
1
Flammability Standards
CAL 133, UL 94 HB
Model Name
Radial Rocker
Includes Restraint Bar
No Restraint Bar
Modular Component Type
Standalone
Leg Material
Polyethylene
Product Type
Rocking Chair
Accepts Ballast
Ballast Not Accepted
Includes Arms
Arms Included

Description

Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Sand, Leg Color Sand, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Ballast Door, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.