Guest Chair
- Mfr # 300AQ
- Zoro # G523435393
product price:Â
$
354.99
/ea
Key Features
Seat Depth
23 in
Seat Height
19 in
Seat Width
22 in
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300AQ
- Zoro #
- G523435393
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Item
- Guest Chair
- Leg Color
- Aqua
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Standalone
- Model Name
- Summit Chair
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Aqua
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.