Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300AQS
- Zoro # G623436771
product price:Â
$
464.99
/ea
Key Features
Seat Color
Aqua
Assembly
Assembled
Seat Depth
23 in
Modular Component Type
Standalone
Overall Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300AQS
- Zoro #
- G623436771
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Aqua
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Item
- Guest Chair
- Leg Color
- Aqua
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Chair
Dimensions
- Seat Depth
- 23 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.