Guest Chair
- Mfr # 300OC
- Zoro # G623430113
product price:Â
$
354.99
/ea
Key Features
Leg Color
Overcast
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Seat Depth
23 in
Leg Material
Polyethylene
Seat Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300OC
- Zoro #
- G623430113
- UPC #
- -
- Country of Origin
- United States
- Item
- Guest Chair
- Leg Color
- Overcast
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Seat Color
- Overcast
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 23 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.