Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300SG
- Zoro # G423430771
product price:Â
$
354.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Modular Component Type
Standalone
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SG
- Zoro #
- G423430771
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Item
- Guest Chair
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Chair
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Leg Color
- Stone Gray
- Seat Color
- Stone Gray
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
Dimensions
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.