Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301CVS
- Zoro # G723430884
product price:Â
$
658.99
/ea
Key Features
Includes Arms
No Arms
Overall Depth
23 in
Weight Capacity
1,000 lb
Model Name
Summit Veldura Chair
Seat Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301CVS
- Zoro #
- G723430884
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Chair
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Assembly
- Assembled
- Seat Color
- Canvas
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Leg Color
- Canvas
- Leg Material
- Polyethylene
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
Dimensions
- Overall Depth
- 23 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.