Guest Chair
- Mfr # 301MB
- Zoro # G523437267
product price:Â
$
548.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Flammability Standards
UL 94 HB
Modular Component Type
Standalone
Seat Height
19 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301MB
- Zoro #
- G523437267
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Midnight Blue
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Assembly
- Assembled
- Item
- Guest Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Chair
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.