Guest Chair
- Mfr # 301MS
- Zoro # G923437607
product price:Â
$
548.99
/ea
Key Features
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Leg Color
Moss
Overall Height
31 in
Overall Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301MS
- Zoro #
- G923437607
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Moss
- Model Name
- Summit Veldura Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Item
- Guest Chair
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.