Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301MSS
- Zoro # G423435271
product price:Â
$
658.99
/ea
Key Features
Modular Component Type
Standalone
Seat Width
22 in
Seat Depth
23 in
Seat Height
19 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301MSS
- Zoro #
- G423435271
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Item
- Guest Chair
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Moss
Dimensions
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.