Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301SES
- Zoro # G423437435
product price:Â
$
658.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Overall Width
22 in
Seat Color
Seagrass
Assembly
Assembled
Model Name
Summit Veldura Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301SES
- Zoro #
- G423437435
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Seagrass
- Assembly
- Assembled
- Model Name
- Summit Veldura Chair
- Leg Color
- Seagrass
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Item
- Guest Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.