Hanging Hook
- Mfr # HMWH
- Zoro # G523432538
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Base Shape
Oval
Depth
7/8 in
Color
White
Height
2 in
Resistance Properties
Ligature-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMWH
- Zoro #
- G523432538
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Depth
- 7/8 in
- Height
- 2 in
- Width
- 1 1/4 in
- Fits Chest Size
- 360 Degrees Release
Details
- Base Shape
- Oval
- Color
- White
- Resistance Properties
- Ligature-Resistant
- Item
- Hanging Hook
- Features
- 360 Degrees Release
- Release Point
- 10 lb
- Weight Capacity
- 10 lb
- Material
- Plastic
- Series
- HookMax
- Product Type
- Bathroom Security Hook
- Number of Hooks
- 1
- Shell Material
- Plastic
- Wire Color
- White
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Mounting Location Wall, Number of Hooks 1, Release Point 10 lb, Base Shape Oval, Features 360 Degrees Release, Resistance Properties Ligature-Resistant, Standards Not Applicable, Weight Capacity 10 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.