Shop CORTECH
See all product information
Create Account
Hanging Hook
- Mfr # JT103
- Zoro # G723433632
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Base Shape
Rectangular
Color
Grey
Number of Hooks
1
Material
Plastic
Weight Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT103
- Zoro #
- G723433632
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Width
- 1 3/8 in
- Height
- 2 5/8 in
- Depth
- 3/4 in
Details
- Base Shape
- Rectangular
- Color
- Grey
- Number of Hooks
- 1
- Material
- Plastic
- Weight Capacity
- 20 lb
- Release Point
- 22 lb
- Product Type
- Bathroom Hook
- Item
- Hanging Hook
- Shell Material
- Plastic
- Wire Color
- Grey
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Number of Hooks 1, Release Point 22 lb, Base Shape Rectangular, Standards Not Applicable, Weight Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.