Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320BG
- Zoro # G223436768
product price:
$
748.99
/ea
Key Features
Overall Depth
59 in
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Model Name
Summit Lounge Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320BG
- Zoro #
- G223436768
- UPC #
- -
- Country of Origin
- United States
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Lounge Chair
- Leg Color
- Blue/Gray
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Blue/Gray
- Modular Component Type
- Dependent
- Item
- Lounge Chair
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.