Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320BYS
- Zoro # G823436427
product price:Â
$
861.99
/ea
Key Features
Seat Width
59 in
Overall Height
35 in
Model Name
Summit Lounge Chair
Seat Height
26 in
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320BYS
- Zoro #
- G823436427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Details
- Model Name
- Summit Lounge Chair
- Leg Material
- Polyethylene
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Item
- Lounge Chair
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Burgundy
Description
Lounge Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.