Chair
- Mfr # 40SEB
- Zoro # G123432716
product price:Â
$
3,594.99
/ea
Key Features
Seat Material
Polyethylene
Overall Width
100 in
Seat Color
Seagrass
Weight Capacity
2,000 lb
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SEB
- Zoro #
- G123432716
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Seat Color
- Seagrass
- Weight Capacity
- 2,000 lb
- Includes Arms
- No Arms
- Item
- Chair
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.