Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320CL
- Zoro # G623437396
product price:Â
$
748.99
/ea
Key Features
Overall Width
29 in
Seat Material
Polyethylene
Weight Capacity
1,000 lb
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Leg Color
Claylight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320CL
- Zoro #
- G623437396
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Leg Color
- Claylight
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Claylight
- Item
- Lounge Chair
- Model Name
- Summit Lounge Chair
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Modular Component Type
- Dependent
- Leg Material
- Polyethylene
Dimensions
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.