Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BK
- Zoro # G923437683
product price:Â
$
576.99
/ea
Key Features
Seat Width
27 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Seat Height
19 in
Flammability Standards
UL 94 HB
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BK
- Zoro #
- G923437683
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Black
- Item
- Accent Chair
- Model Name
- Summit Veldura Accent Chair
Dimensions
- Seat Width
- 27 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.