Lounge Chair
- Mfr # 320MS
- Zoro # G923434835
product price:Â
$
748.99
/ea
Key Features
Seat Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Model Name
Summit Lounge Chair
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320MS
- Zoro #
- G923434835
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Model Name
- Summit Lounge Chair
- Includes Arms
- No Arms
- Leg Color
- Moss
- Item
- Lounge Chair
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Dependent
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 29 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.