Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SD
- Zoro # G423436773
product price:
$
748.99
/ea
Key Features
Overall Height
35 in
Accepts Ballast
Ballast Accepted
Model Name
Summit Lounge Chair
Assembly
Assembled
Overall Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SD
- Zoro #
- G423436773
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Lounge Chair
- Assembly
- Assembled
- Modular Component Type
- Dependent
- Leg Material
- Polyethylene
- Leg Color
- Sand
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Item
- Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Dimensions
- Overall Height
- 35 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.